Plec Led 2 Light Double Adjustable Outdoor Dome Ceiling Pendant Light Off-White IP44

Order Code: ZT3321297S

£899.99 Inc VAT (20%)


Description

Plec LED 2 Light Double Adjustable Outdoor Dome Ceiling Pendant Light Off-White IP44 | Description: This is an innovative range with an old-fashioned design. The fittings are available in different styles, and each is offered in two different finishes. The steel fitting, with its PVC diffuser, has a high endurance level, and it has an IP44 rating, which makes it suitable for both indoor and outdoor use. The round shape of the fitting allows the light to shine in all directions. Class two. Also available in a matching wall light. This pendant is adjustable in width using the accordion feature. | Features: Finish: Off-White, Material: PVC, Steel, IP Rating: IP44, Height (cm) : 143.5, Shade Diameter (cm) : 36.5, No. of Lights: 2, Lamp Type: INTEGRATED LED, Kelvin: 2700, Lumens: 2400, Wattage (max) : 15, Weight (kg) : 5.5

See full description
Specifications for Plec Led 2 Light Double Adjustable Outdoor Dome Ceiling Pendant Light Off-White IP44
  • Number of Lights
    2
  • Finish
    Off-White
  • Shade Diameter
    36.5cm
  • Material
    Steel
    PVC
  • Height
    143.5cm
  • IP Rating
    IP44
  • Colour Temperature
    2700K
  • Lumen Output
    2400lm
  • Lamp Type
    Integrated LED
  • Weight
    5.5kg
  • Maximum Wattage
    15W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome