Quincy 1 Light Outdoor Ceiling Chain Lantern Oil Rubbed Bronze, E27

Order Code: ZT3324819S

£279.99 Inc VAT (20%)


Description

Quincy 1 Light Outdoor Ceiling Chain Lantern Oil Rubbed Bronze, E27 | Description: This ceiling chain light features a traditional glass bell shaped design set in a die cast aluminium construction. The seedy outer glass and interior etched opal cylinder, acts as a faux candle, this adds to its nostalgic feel. Also available in this range; Small Wall Lantern, Medium Wall Lantern, and Pedestal | Features: Finish: Oil Rubbed Bronze, IP Rating: IP23, Height (cm) : 39.4, Width (cm) : 23.5, Min Drop (cm) : 49, Max Drop (cm) : 142, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 3.9, Class: 1 (Earthed) , Chain or Extension: Supplied with 1000mm of chain.

See full description
Specifications for Quincy 1 Light Outdoor Ceiling Chain Lantern Oil Rubbed Bronze, E27
  • Weight
    3.9kg
  • Wattage
    100
  • Product Type
    Outdoor Ceiling Lantern
  • Width
    23.5cm
  • Maximum Wattage
    100W
  • Material
    Die Cast Aluminium
  • Lamp Type
    E27
  • Number of Lights
    1
  • Class
    1 (Earthed)
  • Colour
    Oil Rubbed Bronze

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome