Reef 1 Light Outdoor Ceiling Chain Lantern Hematite, E27

Order Code: ZT3325004S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Reef 1 Light Outdoor Ceiling Chain Lantern Hematite, E27 | Description: This contemporary nautical shape features a sleek capsule of inside etched glass captured by bold rings of cast aluminium. The fitting will enhance the outdoor setting, offering a positive influence to its surroundings. The glass capsule allows the light to shine through and illuminate the area effectively. | Features: Finish: Hematite, IP Rating: IP23, Height (cm) : 32, Width (cm) : 14, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 2.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Reef 1 Light Outdoor Ceiling Chain Lantern Hematite, E27
  • Product Type
    Outdoor Ceiling Lantern
  • Wattage
    60
  • IP Rating
    IP23
  • Height
    32cm
  • Width
    14cm
  • Maximum Wattage
    60W
  • Lamp Type
    E27
  • Class
    1 (Earthed)
  • Finish
    Hematite
  • Weight
    2.5kg
  • Number of Lights
    1
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome