Search Light Eu - 1 Light Outdoor Pendant - Black with Clear Glass

Order Code: ZT3309980S

£81.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - 1 Light Outdoor Pendant - Black With Clear Glass | Features: Finish: Black, Clear | Material: Aliminium Glass | Material: Steel | IP Rating: IP44 | Height (cm) : 31 | Height Adjustable: Yes, Min Height 475 With 2 Links Of Chain | Max Height (cm) : 102 | Width (cm) : 20 | Length (cm) : 20 | Shade Finish: Clear | Shade Diameter (cm) : D: 12 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes, With External Dimmmer | Wattage (max) : 60w | Bulb Included: No

See full description
Specifications for Search Light Eu - 1 Light Outdoor Pendant - Black with Clear Glass
  • Maximum Wattage
    60w
  • Shade Diameter
    D, 12 cm
  • Material
    Glass
    Steel
    Aluminium
  • Finish
    Black, Clear
  • Max Height
    102cm
  • Bulb Included
    No
  • Lamp Type
    E27
  • No. of Lights
    1
  • Colour
    Black
  • Height
    31cm
  • Width
    20cm
  • Product Type
    Outdoor Pendant
  • IP Rating
    IP44
  • Shade Finish
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome