Shepherd 1 Light Large Outdoor Ceiling Pendant Lantern Weathered Zinc IP44, E27

Order Code: ZT3322281S

£219.99 Inc VAT (20%)


Description

Shepherd 1 Light Large Outdoor Ceiling Pendant Lantern Weathered Zinc IP44, E27 | Description: Inspired by traditional Parisian style lanterns, the outdoor lighting collection features a decorative shepherd's crook, a latched and hinged front door panel, an inner white glass shade, and clear seeded outer glass to create the visual appearance of vintage gas lanterns. Made of a proprietary composition for outstanding durability, even in the harshest elements, the collection has a 5 year warranty. Supplied with 152.4cm of chain. | Features: Finish: Weathered Zinc, Material: Glass, IP Rating: IP44, Height (cm) : 219, Min Height (cm) : 63.3, Max Height (cm) : 218.9, Width (cm) : 21.6, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 75, Weight (kg) : 5.2, Class: 1 (Earthed)

See full description
Specifications for Shepherd 1 Light Large Outdoor Ceiling Pendant Lantern Weathered Zinc IP44, E27
  • Class
    1 (Earthed)
  • Finish
    Weathered Zinc
  • Min Height
    63.3cm
  • Weight
    5.2kg
  • Width
    21.6cm
  • Maximum Wattage
    75W
  • Material
    Glass
  • Max Height
    218.9cm
  • Height
    219cm
  • Lamp Type
    E27
  • IP Rating
    IP44
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome