Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
Spot Light Adjust Square Heads GU10 4 x 50W Polished Chrome Lamp
By Saxby
Order Code:
ZT5017352S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-ceiling-lights/spot-light-adjust-square-heads-gu10-4-x-50w-polished-chrome-lamp/p/ZT5017352S
Add to quotation
View all Outdoor Ceiling Lights
Description
Saxby SPOTLIGHT ADJUST SQUARE HEADS GU10 4X50W PLSHD CHRM LAMP Ceiling Lights EL-10047
Specifications
Specifications for Spot Light Adjust Square Heads GU10 4 x 50W Polished Chrome Lamp
Width
220mm
Housing Material
Steel
Length
220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome