Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
Spot Light Amalfi Twin Dimmable GU10 50W Gloss White IP20
By Saxby
Order Code:
ZT5031635S
£18.39
Inc VAT (20%)
£18.99
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.39
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-ceiling-lights/spot-light-amalfi-twin-dimmable-gu10-50w-gloss-white-ip20/p/ZT5031635S
Add to quotation
View all Outdoor Ceiling Lights
Description
Saxby SPOTLIGHT AMALFI TWIN DIMMABLE GU10 50W GLOSS WHITE IP20 Ceiling Lights 43282
Specifications
Specifications for Spot Light Amalfi Twin Dimmable GU10 50W Gloss White IP20
Width
90mm
Housing Material
Steel
Length
255mm
IP Rating
IP20