Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
Spot Light Bar Adjust GU10 2 x 50W 240V Sat Nickel
By Saxby
Order Code:
ZT5010398S
£18.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.49
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-ceiling-lights/spot-light-bar-adjust-gu10-2-x-50w-240v-sat-nickel/p/ZT5010398S
Add to quotation
View all Outdoor Ceiling Lights
Description
Saxby SPOTLIGHT BAR ADJUST GU10 2X50W 240V SAT NICKEL Ceiling Lights G2521313
Specifications
Specifications for Spot Light Bar Adjust GU10 2 x 50W 240V Sat Nickel
Length
255mm
Width
90mm
IP Rating
IP20
Housing Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome