Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
Spot Light Wall Adjustable GU10 IP20 50W 240V Satin Nickel
By Saxby
Order Code:
ZT5010356S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-ceiling-lights/spot-light-wall-adjustable-gu10-ip20-50w-240v-satin-nickel/p/ZT5010356S
Add to quotation
View all Outdoor Ceiling Lights
Description
Saxby SPOTLIGHT WALL ADJUSTABLE GU10 IP20 50W 240V SATIN NICKEL Ceiling Lights G2521013
Specifications
Specifications for Spot Light Wall Adjustable GU10 IP20 50W 240V Satin Nickel
Housing Material
Steel
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome