Style Resin Flush Ceiling Fitting Black with White Polycarbonate Diffuser IP54

Order Code: ZT3310378S

£79.99 Inc VAT (20%)


Description

Style Resin Flush Ceiling Fitting Black with White Polycarbonate Diffuser IP54 | Features: Finish: Black with White Polycarbonate Diffuser | IP Rating: IP54 | Projection: 10cm | Diameter: 30.5cm | Lamp Type: E27 | No. of Lamps: 2 | Bulb Included: No | Wattage (max) : 18W

Specifications for Style Resin Flush Ceiling Fitting Black with White Polycarbonate Diffuser IP54
  • Diameter
    30.5cm
  • Colour
    Black
  • IP Rating
    IP54
  • Lamp Type
    E27
  • Maximum Wattage
    18W
  • No. of Lamps
    2
  • Bulb Included
    No
  • Projection
    10cm
  • Product Type
    Flush Ceiling Fitting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome