Tami Led Outdoor Surface Mounted Ceiling Light Dark Grey IP54

Order Code: ZT3324822S

£219.99 Inc VAT (20%)


Description

Tami LED Outdoor Surface Mounted Ceiling Light Dark Grey IP54 | Description: This is an outdoor ceiling which is small in size yet large in impact. The fitting is most effective when mounted in multiples. The square shape of the fitting gives it a more modern feel. Dark grey in finish, the ceiling light has an unobtrusive casing, allowing the light to shine out with a sparkle. The fitting will match most colour schemes and styles of decor. Class one. | Features: Finish: Dark Grey, Material: Glass, Die Cast Aluminium, IP Rating: IP54, Height (cm) : 10, Width (cm) : 9, Depth (cm) : 9, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 960, Wattage (max) : 12, Weight (kg) : 0.9

See full description
Specifications for Tami Led Outdoor Surface Mounted Ceiling Light Dark Grey IP54
  • Lumen Output
    960
  • Colour Temperature
    3000
  • Finish
    Dark Grey
  • Material
    Glass, Die Cast Aluminium
  • Width
    9cm
  • Lamp Type
    INTEGRATED LED
  • IP Rating
    IP54
  • Maximum Wattage
    12
  • Weight
    0.9kg
  • Height
    10cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome