Turin Outdoor Chain Lantern, E27

Order Code: ZT3336098S

£249.99 Inc VAT (20%)
£259.993.5% off


Description

Turin Outdoor Chain Lantern, E27 | Description: A traditional black chain lantern with impressive durability. Featuring black polyester powder coating, this robust fitting is provided with clear polycarbonate lenses. Also available in this range; Wall Lantern, Wall Lantern, Pedestal Lantern, Half Lantern, Pillar Lantern, Twin Lamp Post, and Triple Lamp Post. | Features: Finish: Black, IP Rating: IP54, Height (cm) : 33, Width (cm) : 20, Max Drop (cm) : 105, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100

See full description
Specifications for Turin Outdoor Chain Lantern, E27
  • IP Rating
    IP54
  • Max Drop
    105cm
  • Finish
    Black
  • Lamp Type
    E27
  • Product Type
    Outdoor Chain Lantern
  • Wattage
    100
  • Height
    33cm
  • No. of Lights
    1
  • Maximum Wattage
    100W
  • Width
    20cm