Venetian Rain 2 Light Outdoor Ceiling Chain Lantern Brushed Bronze, E14

Order Code: ZT3327391S

£299.99 Inc VAT (20%)


Description

Venetian Rain 2 Light Outdoor Ceiling Chain Lantern Brushed Bronze, E14 | Description: A traditional outdoor option, this chain lantern draws upon the rich legacy of the Renaissance. Ornate decoration and lavish curves reflect the history of fine Italian craftsmanship. Showcased with a brushed bronze finish, this design will create depth and drama in any space. Also available in this range; Flush Mount, Half Wall Lantern, Medium Wall Lantern, and Large Wall Lantern. | Features: Finish: Brushed Bronze, IP Rating: IP23, Height (cm) : 62.9, Width (cm) : 18.4, Max Drop (cm) : 250.8, No. of Lights: 2, Lamp Type: E14, Wattage (max) : 60, Weight (kg) : 3.2, Class: 1 (Earthed) , Chain or Extension: Supplied with 1829mm of chain., Ceiling Pan Diameter (cm) : 13.7

See full description
Specifications for Venetian Rain 2 Light Outdoor Ceiling Chain Lantern Brushed Bronze, E14
  • Finish
    Brushed Bronze
  • Width
    18.4cm
  • Lamp Type
    E14
  • Height
    62.9cm
  • No. of Lights
    2
  • Weight
    3.2kg
  • Class
    1 (Earthed)
  • IP Rating
    IP23
  • Max Drop
    250.8cm
  • Maximum Wattage
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome