Venetian Rain 2 Light Outdoor Flush Mount Ceiling Light Brushed Bronze IP44, E14

Order Code: ZT3327255S

£209.99 Inc VAT (20%)


Description

Venetian Rain 2 Light Outdoor Flush Mount Ceiling Light Brushed Bronze IP44, E14 | Description: A traditional outdoor option, this flush mount draws upon the rich legacy of the Renaissance. Ornate decoration and lavish curves reflect the history of fine Italian craftsmanship. Showcased with a brushed bronze finish, this design will create depth and drama in any space. Also available in this range; Half Wall Lantern, Medium Wall Lantern, Large Wall Lantern, and Chain Lantern. | Features: Finish: Brushed Bronze, IP Rating: IP44, Height (cm) : 14, Width (cm) : 23.5, No. of Lights: 2, Lamp Type: E14, Wattage (max) : 40, Weight (kg) : 1.6, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Venetian Rain 2 Light Outdoor Flush Mount Ceiling Light Brushed Bronze IP44, E14
  • Wattage
    40
  • IP Rating
    IP44
  • Class
    1 (Earthed)
  • Maximum Wattage
    40W
  • Height
    14cm
  • Bulb Included
    No
  • Finish
    Brushed Bronze
  • Width
    23.5cm
  • Number of Lights
    2
  • Weight
    1.6kg
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome