Voila Suspension/Table Lamp/Estaca Rgb IP44

Order Code: ZT3326358S

£119.99 Inc VAT (20%)


Description

Voila Suspension/Table Lamp/Estaca Rgb IP44 | Description: This magical fitting has many uses, and is sure to create a unique ambiance in the outdoor area. The fitting uses coloured LED lights, adding an intriguing lighting effect. The fitting is battery powered, making it portable. Includes a USB wire, with a 7hr working time to a 10hr charge time. A spike is included with the fitting for ground mounting, as well as a rope and hook for hanging on trees etc. With its many options, you are sure to get the most out of this fitting. Driver included. | Features: IP Rating: IP44, Height (cm) : 20, Length (cm) : 20, Width (cm) : 19, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Wattage (max) : 3, Weight (kg) : 1, Bulb Included: Yes

See full description
Specifications for Voila Suspension/Table Lamp/Estaca Rgb IP44
  • Lamp Type
    LED
  • Bulb Included
    Yes
  • IP Rating
    IP44
  • Width
    19cm
  • Weight
    1kg
  • Maximum Wattage
    3W
  • Number of Lights
    1
  • Colour Temperature
    3000
  • Product Type
    Suspension/Table Lamp
  • Height
    20cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome