Warmtone Fire Rated Downlight 70mm Cutout 450LM 6W 2200-3000K 38 Beam Dimmable 75LM/W White

Order Code: ZT3324552S

£26.99 Inc VAT (20%)


Description

Warmtone Fire Rated Downlight 70mm Cutout 450LM 6W 2200-3000K 38 Beam Dimmable 75LM/W White | Features: Finish: Matt White | Material: Aluminium, Iron, Steel | IP Rating: IP65 | Length: 5cm | Diameter: 9cm | Dimmable: Dimmable | Kelvin: Ultra Warm to Warm White 2200-3000 K | Lumens: 450lm | Weight: 0.28kg | Wattage (max) : 6W

See full description
Specifications for Warmtone Fire Rated Downlight 70mm Cutout 450LM 6W 2200-3000K 38 Beam Dimmable 75LM/W White
  • Finish
    Matt White
  • Colour
    White
  • Material
    Aluminium, Iron, Steel
  • Maximum Wattage
    6W
  • Weight
    0.28kg
  • Dimmable
    Yes
  • IP Rating
    IP65
  • Product Type
    Downlight
  • Length
    5cm
  • Beam Angle
    38 Degrees
  • Diameter
    9cm
  • Lumen Output
    450lm
  • Cutout
    70mm
  • Lumens per Watt
    75lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome