Hubble 1 Light Outdoor Spot Lights


£169.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £169.99


Description unavailable

Feature Attributes

Diffuser Material:
Transparent glass
Product Type:
Outdoor Spotlight
Diameter:
12 cm
IP Rating:
IP65
Projection:
23 cm
Height:
21 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome