Sorronaro LED Outdoor Display Light Black


£79.99 Inc VAT (20%)

See all variants from £79.99


Description unavailable

Feature Attributes

Dimmable:
No
Finish:
Black
Maximum Wattage:
10.5 W
Bulb Included:
Yes
Colour Temperature:
3000K
Lamp Type:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome