Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.39 | 0% |
10 - 19 | £4.21 | 4% |
20 - 49 | £4.04 | 8% |
50 - 99 | £3.86 | 12% |
100 + | £3.69 | 16% |
GardenKraft Stainless Steel Bollard Solar Light > Product IP Rate: IP44 > The Lumen of LED Light per piece: 3.5 PER LED > Battery Life of product: 10000 Hours > Battery Weight per piece in gram: 6.67g > Battery Working hours per charge: At least 8 Hours > How many hours for fully charging time: About 5 Hours > Item Materials: 50% Metal 50% Plastic > Voltage: 1.2V > Wattage: 0.06W >Height: 36cm x Dia.5.5cm approx. > 1 x White LED (Per Solar Light) >1 x AAA Ni - Mh 150mAh Rechargeable Battery Included, >30 x 30mm Amorphous Solar Panel
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.