Quantity | Price | Discount |
---|---|---|
1 - 4 | £20.99 | 0% |
5 - 9 | £19.94 | 5% |
10 + | £18.89 | 10% |
GardenKraft Stainless Steel Bollard Solar Lights White Pack 10 >Height: 36cm x Dia. 5.5cm approx. >1 x White LED (Per Solar Light) >1 x AAA Ni - Mh 200mAh Rechargeable Battery Included, >30 x 30mm Amorphous Solar Panel >Auto Sensor: Turns On when Dark. >Materials: Stainless Steel Construction. >No Wiring Required For Outdoor Use Only > Product IP Rate: IP44 > The Lumen of LED Light per piece: 3.5 PER LED > Battery Life of product: 10000 HOURS > Battery Weight per piece in gram: 6.67g > Battery Working hours per charging: AT LEAST 8 HOURS > How many hours for fully charging time: ABOUT 5 HOURS > Item Materials: 50%METAL 50%PLASTIC > Voltage: 1.2V > Wattage: 0.06W
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.