Quantity | Price | Discount |
---|---|---|
1 - 4 | £19.99 | 0% |
5 - 9 | £19.19 | 4% |
10 + | £18.39 | 8% |
GardenKraft Stainless Steel Solar Sensor Light >Product size: 7.6X4.8X17cm >Solar panel: crystalline 60x60mm >Light: 2XSMD LED, White >Battery: 1XLi-ion 3.7V 600MAH 14500 >Switch: AUTO/OFF >Finish: Stainless Steel >Lens Material: Plastic >Product Material: Plastic+Stainless Steel >Product Weight: 210G >PIR Detection: 5 Meters >Light for 30S Once Motion Is Detected
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.