1 Light Outdoor Wall Porch Light - Rustic Brown with Clear Glass

Order Code: ZT3314203S

£72.99 Inc VAT (20%)


Description

1 Light Outdoor Wall Porch Light - Rustic Brown With Clear Glass | Features: Finish: Rusted Brown, Clear | Material: Steel | Material: Glass | IP Rating: IP44 | Height (cm) : 27 | Width (cm) : 21.5 | Projection (cm) : 26.5 | Shade Finish: Clear | Shade Diameter (cm) : D: 15 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes, With External Dimmmer | Wattage (max) : 60w | Bulb Included: No

Specifications for 1 Light Outdoor Wall Porch Light - Rustic Brown with Clear Glass
  • Dimmable
    Yes, with External Dimmer
  • Height
    27cm
  • Shade Finish
    Clear
  • IP Rating
    IP44
  • Maximum Wattage
    60w
  • Material
    Steel
    Glass
  • Projection
    26.5cm
  • Width
    21.5cm
  • Product Type
    Outdoor Wall Light
  • Lamp Type
    E27
  • Finish
    Rusted Brown
  • No. of Lights
    1
  • Bulb Included
    No
  • Shade Diameter
    15cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome