Apollo Led Resin Wall Light Black with White Polycarbonate Diffuser IP54

Order Code: ZT3310428S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Apollo LED Resin Wall Light Black with White Polycarbonate Diffuser IP54 | Features: Finish: Black with White Polycarbonate Diffuser | IP Rating: IP54 | Height: 22.5cm | Width: 12.5cm | Projection: 9.6cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Kelvin: 3000K | Lumens: 1250lm | Wattage (max) : 12W

See full description
Specifications for Apollo Led Resin Wall Light Black with White Polycarbonate Diffuser IP54
  • Width
    12.5cm
  • Height
    22.5cm
  • Product Type
    Wall Light
  • Projection
    9.6cm
  • Number of Lamps
    1
  • Bulb Included
    Yes
  • Colour Temperature
    3000K
  • Colour
    Black
  • Lumens
    1250lm
  • IP Rating
    IP54
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    12W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome