Atlantis 2 Light Outdoor Coastal Spotlight Marine Grade Brushed Stainless Steel, Glass IP65, GU10

Order Code: ZT3311553S

£129.99 Inc VAT (20%)


Description

Atlantis 2 Light Outdoor Coastal Spotlight Marine Grade Brushed Stainless Steel, Glass IP65, GU10 | Description: The modern design of this two light spotlight is an appealing choice for any outdoor space. With two adjustable heads you can direct light wherever its needed most. Manufactured from marine grade stainless steel, this fitting is ideally suited to coastal areas and industrial environments. Matching items available in this range. | Features: Finish: Glass, Marine Grade Brushed Stainless Steel, Material: Glass, Marine grade stainless steel (316) , IP Rating: IP65, Height (cm) : 12, Diameter (cm) : 13, Projection (cm) : 16, No. of Lights: 2, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 2 x 7W

See full description
Specifications for Atlantis 2 Light Outdoor Coastal Spotlight Marine Grade Brushed Stainless Steel, Glass IP65, GU10
  • Diameter
    13cm
  • Lamp Type
    GU10
  • IP Rating
    IP65
  • Colour
    Brushed Stainless Steel
  • Projection
    16cm
  • Maximum Wattage
    2 x 7W
  • Height
    12cm
  • No. of Lights
    2
  • Dimmable
    Yes
  • Product Type
    Outdoor Spotlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome