Bergen 1 Light Outdoor Fisherman Dome Wall Lantern Light Black IP55, E27

Order Code: ZT3311657S

£289.99 Inc VAT (20%)
£299.993% off


Description

Bergen 1 Light Outdoor Fisherman Dome Wall Lantern Light Black IP55, E27 | Description: This attractive wall lantern is a compact, Scandinavian styled lantern made from steel and hot dip galvanised for increased durability with a further polyester powder coated black finish. | Features: Finish: Black, IP Rating: IP55, Height (cm) : 22, Width (cm) : 28, Projection (cm) : 36.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for Bergen 1 Light Outdoor Fisherman Dome Wall Lantern Light Black IP55, E27
  • Finish
    Black
  • Width
    28cm
  • Product Type
    Outdoor Wall Lantern
  • Number of Lights
    1
  • Maximum Wattage
    60W
  • Projection
    36.5cm
  • IP Rating
    IP55
  • Height
    22cm
  • Material
    Steel
  • Wattage
    60
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome