Berlin Outdoor Led Wall/Porch Light Dark Grey, Frosted Diffuser IP44 4000K

Order Code: ZT3311473S

£59.99 Inc VAT (20%)
£61.993% off


Description

Berlin Outdoor LED Wall/Porch Light Dark Grey, Frosted Diffuser IP44 4000K | Features: Finish: Grey, Opal White | Material: Die Cast Aluminium Metal, Plastic | IP Rating: IP44 | Max Height: 20cm | Width: 10cm | Projection: 15cm | Diameter: 3cm | Lamp Type: Integrated LED | Bulb Included: Yes | Dimmable: Non Dimmable | Kelvin: 4000K (Cool White) | Lumens: 522Lm | Weight: 0.4kg | Wattage (max) : 11W

See full description
Specifications for Berlin Outdoor Led Wall/Porch Light Dark Grey, Frosted Diffuser IP44 4000K
  • Width
    10cm
  • Lamp Type
    Integrated LED
  • Max Height
    20cm
  • Dimmable
    Non Dimmable
  • Product Type
    Outdoor Wall Light
  • Colour Temperature
    4000K (Cool White)
  • Bulb Included
    Yes
  • Colour
    Dark Grey
  • IP Rating
    IP44
  • Finish
    Grey, Opal White
  • Maximum Wattage
    11W
  • Diameter
    3cm
  • Weight
    0.4kg
  • Lumens
    522Lm
  • Projection
    15cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome