Breton 1 Light Outdoor Wall Lantern Matt Black, Glass IP44, E27

Order Code: ZT3310997S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£82.798%


Description

Breton 1 Light Outdoor Wall Lantern Matt Black, Glass IP44, E27 | Description: This is a contemporary matt black box style wall light and is perfect for adding a modern flair to any outdoor space. IP44 rated, ensuring its protected against water. Other colour options are available. | Features: Finish: Glass, Matt Black, Material: Stainless Steel (304) , Glass, IP Rating: IP44, Height (cm) : 23.5, Width (cm) : 11.5, Projection (cm) : 11, No. of Lights: 1, Lamp Type: E27, Dimmable: Dimmable, Weight (kg) : 1.12

See full description
Specifications for Breton 1 Light Outdoor Wall Lantern Matt Black, Glass IP44, E27
  • Finish
    Matt Black
  • Dimmable
    Yes
  • Projection
    11cm
  • Lamp Type
    E27
  • No. of Lights
    1
  • Product Type
    Outdoor Wall Lantern
  • IP Rating
    IP44
  • Width
    11.5cm
  • Weight
    1.12kg
  • Height
    23.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome