Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead GLS B22 IP65 100W Clear
By JCC
Order Code:
ZT5111639S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-gls-b22-ip65-100w-clear/p/ZT5111639S
Add to quotation
View all Outdoor Wall Lights
Description
Head Gls B22 Ip65 100W Clear
Specifications
Specifications for Bulkhead GLS B22 IP65 100W Clear
Width
123mm
Length
243mm
Maximum System Power
42W
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome