Bulkhead Large Cross HF E3 LED 4000K 1000lm 340 x 155mm Anthra I

Order Code: ZT5070652S

£459.99 Inc VAT (20%)


Description

Head Large Cross Hf E3 Led 4000K 1000Lm 340 X 155mm Anthra I

Specifications for Bulkhead Large Cross HF E3 LED 4000K 1000lm 340 x 155mm Anthra I
  • Number of Lamps
    1
  • Colour Temperature
    4000 K
  • Housing Material
    Aluminium
  • Cover Material
    Plastic transparent
  • Nominal Voltage
    220V
  • Light Source Type
    LED non-replaceable
  • Control Gear
    LED driver constant current
  • Housing Colour
    Anthracite
  • Colour of Light
    White
  • Maximum System Power
    11W
  • Light Distribution
    Asymmetric
  • Light Outlet
    Direct/indirect
  • Voltage Type
    AC
  • IK Rating
    IK10
  • Outer Diameter
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome