Bulkhead Large Visor HF LED 4000K 340 x 155mm Anthra IP65 96665902

Order Code: ZT5070768S

£339.99 Inc VAT (20%)


Description

Head Large Visor Hf Led 4000K 340 X 155mm Anthra Ip65 96665902

Specifications for Bulkhead Large Visor HF LED 4000K 340 x 155mm Anthra IP65 96665902
  • Housing Material
    Aluminium
  • IP Rating
    IP65
  • Colour Temperature
    4000 K
  • Number of Lamps
    1
  • Light Distribution
    Asymmetric
  • Colour of Light
    White
  • Wattage
    16W
  • Voltage Type
    AC
  • Control Gear
    LED driver constant current
  • Nominal Voltage
    220V
  • Housing Colour
    Anthracite
  • Light Outlet
    Direct/indirect
  • IK Rating
    IK10
  • Maximum System Power
    16W
  • Cover Material
    Plastic transparent
  • Outer Diameter
    340mm
  • Light Source Type
    LED non-replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome