Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Small Bezel HF E3 LED 4000K 1100lm 285 x 150mm Anthra M
By Thorn
Order Code:
ZT5070621S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-small-bezel-hf-e3-led-4000k-1100lm-285-x-150mm-anthra-m/p/ZT5070621S
Add to quotation
View all Outdoor Wall Lights
Description
Head Small Bezel Hf E3 Led 4000K 1100Lm 285 X 150mm Anthra M
Specifications
Specifications for Bulkhead Small Bezel HF E3 LED 4000K 1100lm 285 x 150mm Anthra M
Housing Material
Aluminium
Colour Temperature
4000 K
Number of Lamps
1
IK Rating
IK10
Colour of Light
White
Light Source Type
LED non-replaceable
Nominal Voltage
220V
Light Distribution
Asymmetric
Housing Colour
Anthracite
Light Outlet
Direct/indirect
Cover Material
Plastic transparent
Voltage Type
AC
Control Gear
LED driver constant current
Outer Diameter
285mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome