Calm Outdoor LED Solar Wall Lamp - 2W 70LM 2CCT IP54

Order Code: ZT5112564S

£92.99 Inc VAT (20%)


Description

Calm Outdoor LED Solar Wall lamp 2W 70Lm 2CCT IP54 | Description: LED wall lamp Calm for outdoor lighting. The wall lamp has six points of light so that three are projected in one direction and three in another illuminating the wall. It has an integrated movement sensor to configure the wall light so that it switches on when it detects presence in the environment. Solar panel on the front of the wall light to charge it during the day with sunlight. LED lighting with two selectable colour temperatures (3000K or 6000K) | Features: Finish: Black Material: ABS IP Rating: IP65 Height: 13cm Length: 13cm Width: 7cm Lamp Type: Integrated LED Kelvin: 3000-6000K Lumens: 70lm

See full description
Specifications for Calm Outdoor LED Solar Wall Lamp - 2W 70LM 2CCT IP54
  • Width
    7cm
  • Material
    ABS
  • Height
    13cm
  • Lumens
    70lm
  • IP Rating
    IP65
  • Product Type
    LED Solar Wall Lamp
  • Colour Temperature
    3000-6000K
    3000K-6000K
  • Lamp Type
    Integrated LED
  • Wattage
    2W
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome