Coach 1 Light Lantern - Wall Light Silver, E27

Order Code: ZT3311002S

£46.99 Inc VAT (20%)
£49.996% off


Description

Coach 1 Light Lantern - Wall Light Silver, E27 | Description: Add traditional flair to a front entrance with the Coach 1-Light Silver Wall lantern. It has shining clear glass panes and a silver finish for a classic look. Perfect for welcoming guests and safety at the exterior of your home, this fixture can be customised with a decorative bulb for a style-making statement. | Features: Finish: Silver, IP Rating: IP23, Height (cm) : 21.5, Width (cm) : 11, Projection (cm) : 14.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Coach 1 Light Lantern - Wall Light Silver, E27
  • Height
    21.5cm
  • Product Type
    Wall Lantern
  • Bulb Included
    No
  • Projection
    14.5cm
  • Wattage
    60
  • Lamp Type
    E27
  • Width
    11cm
  • Maximum Wattage
    60W
  • Number of Lights
    1
  • IP Rating
    IP23
  • Finish
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome