Eiffel Led Outdoor & Porch (GU10 Led) IP44 Wall Light 2 Light Rust Brown IP44

Order Code: ZT3311722S

£55.99 Inc VAT (20%)


Description

Eiffel LED Outdoor & Porch (GU10 LED) IP44 Wall Light 2 Light Rust Brown IP44 | Features: Finish: Rust Brown | Material: Aluminium, Glass | IP Rating: IP44 | Height: 15cm | Width: 7cm | Projection: 10cm | Diameter: 5.8cm | Lamp Type: GU10 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 0.45kg | Wattage (max) : 35W

Specifications for Eiffel Led Outdoor & Porch (GU10 Led) IP44 Wall Light 2 Light Rust Brown IP44
  • Weight
    0.45kg
  • Diameter
    5.8cm
  • Projection
    10cm
  • Bulb Included
    No
  • Number of Lamps
    2
  • Finish
    Rust Brown
  • Material
    Aluminium, Glass
  • Product Type
    Wall Light
  • IP Rating
    IP44
  • Height
    15cm
  • Lamp Type
    GU10
  • Maximum Wattage
    35W
  • Width
    7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome