Erba Bis Outdoor Dome Wall Lamp White Structure IP44 | Features: Finish: White Structure | Material: Glass Painted Steel | IP Rating: IP44 | Height: 47cm | Width: 29cm | Depth: 46cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 1.37kg | Wattage (max) : 15W