Eve Led Wall Light Graphite with Opal Diffuser IP54

Order Code: ZT3310523S

£139.99 Inc VAT (20%)


Description

Eve LED Wall Light Graphite with Opal Diffuser IP54 | Features: Finish: Graphite with Opal Diffuser | IP Rating: IP54 | Height: 25.5cm | Width: 8cm | Projection: 12.5cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Kelvin: 3000K | Lumens: 400lm | Wattage (max) : 6W

Specifications for Eve Led Wall Light Graphite with Opal Diffuser IP54
  • Colour Temperature
    3000K
  • Projection
    12.5cm
  • Lamp Type
    Integrated LED
  • IP Rating
    IP54
  • Number of Lamps
    1
  • Maximum Wattage
    6W
  • Colour
    Graphite
  • Width
    8cm
  • Bulb Included
    Yes
  • Height
    25.5cm
  • Product Type
    Wall Light
  • Lumens
    400lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome