Farmhouse Traditional Outdoor Dome Wall Light Textured Black Glass Shade, IP44

Order Code: ZT3310190S

£133.99 Inc VAT (20%)


Description

Farmhouse Traditional Outdoor Dome Wall Light Textured Black Glass Shade, IP44 | Description: Modern traditional exterior wall light with textured black finished metalwork. Perfect for use with E27 LED filament lamps. IP44 rated for safe exterior use. | Features: Finish: Textured Black & Clear Glass, Material: Aluminium & Stainless Steel & Glass Height (cm) : 36.00, Width (cm) : 29.70, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 0.97

See full description
Specifications for Farmhouse Traditional Outdoor Dome Wall Light Textured Black Glass Shade, IP44
  • Width
    29.7cm
  • Dimmable
    Yes
  • Product Type
    Outdoor Wall Light
  • Weight
    0.97kg
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Bulb Included
    No
  • Maximum Wattage
    10W
  • Height
    36.0cm
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome