Genoa 1 Light Outdoor Fisherman Dome Wall Light Stainless Steel IP44Glass Lanterns, E27

Order Code: ZT3312540S

£79.99 Inc VAT (20%)


Description

Genoa 1 Light Outdoor Fisherman Dome Wall Light Stainless Steel IP44Glass Lanterns, E27 | Description: This outdoor lantern range is one which will add a pleasing fitting to the outdoor area while increasing the safety level at night. The fittings are available in more than one finish, giving you the freedom of choice. Furthermore, the Glass Lantern collection offers matching light fittings for a lighting theme. This fitting includes a three year finish guarantee. | Features: Finish: Stainless Steel, IP Rating: IP44, Height (cm) : 31, Width (cm) : 17, Projection (cm) : 24, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 40, Weight (kg) : 0.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Genoa 1 Light Outdoor Fisherman Dome Wall Light Stainless Steel IP44Glass Lanterns, E27
  • IP Rating
    IP44
  • Maximum Wattage
    40W
  • Bulb Included
    No
  • Weight
    0.7kg
  • Finish
    Stainless Steel
  • Width
    17cm
  • Lamp Type
    E27
  • Projection
    24cm
  • Height
    31cm
  • Number of Lights
    1
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome