Glover Integrated Led 2 Light Outdoor Up Down Wall Light Matt Black, Glass IP44

Order Code: ZT3311284S

£84.99 Inc VAT (20%)
£89.995.5% off


Description

Glover Integrated LED 2 Light Outdoor Up Down Wall Light Matt Black, Glass IP44 | Description: This is a wall light which benefits from having intergrated LED and the light can be adjusted to ensure precise light projection. Its stylish, matt black finish means it suits an array of home decors and is IP44 rated ensuring protection against water intrusion. | Features: Finish: Matt Black, Glass, Material: Glass, Aluminium alloy, IP Rating: IP44, Height (cm) : 15, Depth (cm) : 7, No. of Lights: 2, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 610, Dimmable: Non-dimmable

See full description
Specifications for Glover Integrated Led 2 Light Outdoor Up Down Wall Light Matt Black, Glass IP44
  • IP Rating
    IP44
  • Lumens
    610
  • Finish
    Matt Black, Glass
  • Colour
    Matt Black
  • Dimmable
    Non-dimmable
  • Product Type
    Outdoor Wall Light
  • Lamp Type
    INTEGRATED LED
  • Colour Temperature
    4000K
    4000
  • Depth
    7cm
  • No. of Lights
    2
  • Material
    Glass, Aluminium alloy
  • Height
    15cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome