Halbury Pir 1 Light Outdoor Wall Light Frosted Polycarbonate, Matt White Textured IP44

Halbury Pir 1 Light Outdoor Wall Light Frosted Polycarbonate, Matt White Textured IP44

Order Code: ZT3310636S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

Halbury PIR 1 Light Outdoor Wall Light Frosted Polycarbonate, Matt White Textured IP44 | Description: This is a practical yet stylish wall light. Suitable for outdoor use and with a matt white finish it offers a traditional lantern look. This LED version also has PIR technology so is activated by movement, making it ideal for pathways and doorways and as extra security. Also available in non-LED versions and with a matt black finish | Features: Finish: Matt White Textured, Frosted Polycarbonate, Material: Polycarbonate, IP Rating: IP44, Height (cm) : 37, Width (cm) : 18, Projection (cm) : 10, No. of Lights: 1, Bulb: LED, Kelvin: 4500, Lumens: 500, Wattage (max) : 7

See full description
Specifications for Halbury Pir 1 Light Outdoor Wall Light Frosted Polycarbonate, Matt White Textured IP44
  • Colour Temperature
    4500
  • Maximum Wattage
    7
  • Bulb Type
    LED
  • Product Type
    Outdoor Wall Light
  • Lumens
    500
  • Finish
    Matt White Textured
  • Number of Lights
    1
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome