Helsingor 1 Light Outdoor Wall Lantern Light Silver, 304 Ss IP44, E27

Order Code: ZT3321468S

£89.99 Inc VAT (20%)


Description

Helsingor 1 Light Outdoor Wall Lantern Light Silver, 304 SS IP44, E27 | Description: An outdoor wall light that has been designed with a focus on security and convenience. Featuring a silver effect finish and a glass guard cage. Also available in this range, PIR wall lantern, and Pedestal lantern. | Features: Finish: Silver, IP Rating: IP44, Height (cm) : 23.6, Width (cm) : 21.8, Projection (cm) : 26, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 2, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Helsingor 1 Light Outdoor Wall Lantern Light Silver, 304 Ss IP44, E27
  • Height
    23.6cm
  • Weight
    2kg
  • Projection
    26cm
  • Finish
    Silver
  • Lamp Type
    E27
  • Class
    1 (Earthed)
  • Bulb Included
    No
  • IP Rating
    IP44
  • Maximum Wattage
    60W
  • Width
    21.8cm
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome