Kala LED Outdoor Wall Light - White

Order Code: ZT4976249S

£179.99 Inc VAT (20%)


Description

Kala LED Outdoor Wall Light White IP54 | Description: The fitting has a slim design which gives it an elegant feel. The fitting allows light to shine in an upwards fashion from its curve. is available in both white and dark grey finishes each one creating a slightly different feel. The light shines from the fitting and spreads to a wider area. This LED fitting provides ample light while keeping the energy consumption down to a minimum. Class one. | Features: Finish: White Material: Opal Glass Aluminium IP Rating: IP54 Height (cm) : 19.2 Width (cm) : 30 Projection (cm) : 4.5 Lamp Type: INTEGRATED LED Kelvin: 3000 Lumens: 1200 Wattage (max) : 16 Weight (kg) : 1.35

See full description
Specifications for Kala LED Outdoor Wall Light - White
  • Finish
    White
  • Weight
    1.35kg
  • Lumens
    1200
  • Projection
    4.5cm
  • Lamp Type
    Integrated LED
  • Height
    19.2cm
  • Product Type
    Outdoor Wall Light
  • Material
    Opal Glass Aluminium
  • Colour Temperature
    3000
  • IP Rating
    IP54
  • Width
    30cm
  • Maximum Wattage
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome