Klampenborg 1 Light Outdoor Wall Lantern Oxide Red IP44

Order Code: ZT4905407S

£99.99 Inc VAT (20%)


Description

Klampenborg 1 Light Outdoor Wall Lantern Oxide Red IP44 | Features: Finish: Oxide Red | Material: Stainless Steel Clear Glass | IP Rating: IP44 | Height: 25.5cm | Width: 27.5cm | Projection: 42cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.55kg | Wattage (max) : 60W

Specifications for Klampenborg 1 Light Outdoor Wall Lantern Oxide Red IP44
  • Bulb Included
    No
  • Lamp Type
    E27
  • Product Type
    Outdoor Wall Lantern
  • Material
    Stainless Steel
    Clear Glass
  • Weight
    1.55kg
  • No. of Lamps
    1
  • Finish
    Oxide Red
  • Height
    25.5cm
  • Maximum Wattage
    60W
  • Projection
    42cm
  • Width
    27.5cm
  • IP Rating
    IP44