Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Lantern Half IP44 60W Black
By ASD
Order Code:
ZT5107284S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/lantern-half-ip44-60w-black/p/ZT5107284S
Add to quotation
View all Outdoor Wall Lights
Description
ASD LANTERN HALF IP44 60W BLACK Half Lantern HL/BK060
Specifications
Specifications for Lantern Half IP44 60W Black
Width
182mm
Length
394mm
Housing Material
Plastic
Housing Colour
Black
Light Source Type
Compact fluorescent lamp
Maximum System Power
60W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome