Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Lantern Half LED PIR 8.5W 388 x 182 x 115mm Black Opal
By ASD
Order Code:
ZT5055350S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/lantern-half-led-pir-8-5w-388-x-182-x-115mm-black-opal/p/ZT5055350S
Add to quotation
View all Outdoor Wall Lights
Description
ASD LANTERN HALF LED PIR 8.5W 388X182X115MM BLACK OPAL Half Lantern HL/BK4LED600P
Specifications
Specifications for Lantern Half LED PIR 8.5W 388 x 182 x 115mm Black Opal
Housing Material
Plastic
Length
394mm
Width
182mm
Colour Temperature
4000 - 4000 K
Light Source Type
LED replaceable
Maximum System Power
7.4W
Colour of Light
White
Housing Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome