Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Lantern Half Photocell IP44 60W Black
By ASD
Order Code:
ZT5106417S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/lantern-half-photocell-ip44-60w-black/p/ZT5106417S
Add to quotation
View all Outdoor Wall Lights
Description
ASD LANTERN HALF PHOTOCELL IP44 60W BLACK Half Lantern HL/BK060C
Specifications
Specifications for Lantern Half Photocell IP44 60W Black
Width
182mm
Housing Material
Plastic
Length
388mm
Light Source Type
Compact fluorescent lamp
Housing Colour
Black
Maximum System Power
60W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome