Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Lantern Half PIR IP44 60W 110 Degree Black
By ASD
Order Code:
ZT5104320S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/lantern-half-pir-ip44-60w-110-degree-black/p/ZT5104320S
Add to quotation
View all Outdoor Wall Lights
Description
ASD LANTERN HALF PIR IP44 60W 110DEG BLK Half Lantern HL/BK060P
Specifications
Specifications for Lantern Half PIR IP44 60W 110 Degree Black
Width
182mm
Housing Material
Plastic
Length
388mm
Maximum System Power
60W
Housing Colour
Black
Light Source Type
Compact fluorescent lamp