Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Lantern Half PIR IP44 60W 110 Degree White
By ASD
Order Code:
ZT5107378S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/lantern-half-pir-ip44-60w-110-degree-white/p/ZT5107378S
Add to quotation
View all Outdoor Wall Lights
Description
ASD LANTERN HALF PIR IP44 60W 110DEG WHI Half Lantern HL/WK060P
Specifications
Specifications for Lantern Half PIR IP44 60W 110 Degree White
Width
182mm
Length
388mm
Housing Material
Plastic
Light Source Type
Compact fluorescent lamp
Maximum System Power
60W
Housing Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome