Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Lantern Wall Square LED ES E27 IP54 15W Anthra/blk
By JCC
Order Code:
ZT5068201S
£113.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
113.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/lantern-wall-square-led-es-e27-ip54-15w-anthra-blk/p/ZT5068201S
Add to quotation
View all Outdoor Wall Lights
Description
JCC LANTERN WALL SQUARE LED ES E27 IP54 15W ANTHRA/BLK Lantern JC17037BLK
Specifications
Specifications for Lantern Wall Square LED ES E27 IP54 15W Anthra/blk
Length
160mm
Width
140mm
Nominal Voltage
220 - 240V
Maximum System Power
15W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome