LED Outdoor Garden Wall Light Black IP44

Order Code: ZT3311501S

£61.99 Inc VAT (20%)


Description

LED Outdoor Garden Wall Light Black IP44 | Description: This Black 18 LED Circular Outdoor Wall Light with Acid Glass is small, stylish and discreet. The circular fitting uses 18 LEDs and the latest energy saving LED technology, behind a stylish semi-circular polycarbonate shade, to provide an attractive and practical source of light for your outdoor areas. And the fitting is IP44 rated and fully splash proof to protect against the elements. | Features: Finish: Black, Material: Acid Glass, IP Rating: IP44, Height (cm) : 14, Diameter (cm) : 14, Projection (cm) : 5.2, No. of Lights: 18, Lamp Type: LED, Kelvin: 4000, Lumens: 180, Wattage (max) : 0.06, Weight (kg) : 0.2

See full description
Specifications for LED Outdoor Garden Wall Light Black IP44
  • Projection
    5.2cm
  • Product Type
    Outdoor Garden Wall Light
  • Weight
    0.2kg
  • Finish
    Black
  • Number of Lights
    18
  • IP Rating
    IP44
  • Height
    14cm
  • Lamp Type
    LED
  • Material
    Acid Glass
  • Colour Temperature
    4000K
    4000
  • Lumens
    180

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome